Thomas & Betts RBB217 16 to 14 AWG Butt Connector

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RBB217
  • Rexel Part Number:

    17137
  • UPC:

    786210819549

Butt Connector, Vinyl-Insulated, Butted Seam, Wire Range: 16 - 14 AWG, 600V, Color: Blue. Package of 100. **Order in Multiples of 100**

$ 58.97 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # RBB217

Rexel Part # 17137

UPC 786210819549

UNSPSC 39121449

Color Blue

Gauge 16

Material Vinyl

Type Butt Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch