Allen-Bradley 800F-15YS Legend Plate, 60mm Round, Universal, Yellow, Black Text

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-15YS
  • Rexel Part Number:

    57715
  • UPC:

    66207481846

Legend Plate, 60 mm Round, Universal, Yellow, with Black Text, "Blank/No Legend", 22.5 mm Opening

$ 3.28 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-15YS

Rexel Part # 57715

UPC 66207481846

UNSPSC 39121533

Color Yellow

Family / Style 800F

Material Plastic

Opening 22.5 mm

Size 60 mm Round

Type Legend Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch