Allen-Bradley 800F-16YE112 Legend Plate, 90mm Round, Universal, Yellow, Black Text, 22.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-16YE112
  • Rexel Part Number:

    76133
  • UPC:

    66246820916

Legend Plate, 90 mm Round, Universal, Yellow, with Black Text, "EMEREGENCY STOP", 22.5 mm Opening

$ 8.18 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-16YE112

Rexel Part # 76133

UPC 66246820916

UNSPSC 39121533

Color Yellow

Family / Style 800F

Material Plastic

Opening 22.5 mm

Size 90 mm

Type Legend Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch