Allen-Bradley 800H-W797A Legend Plate, E-Stop, Yellow, Large Size, NEMA 4/4X/13, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-W797A
  • Rexel Part Number:

    55341
  • UPC:

    66207365066

Legend Plate, E-Stop, Yellow, Large Size, Text "PUSH-TO-STOP-PULL-TO-START", NEMA 4/4X/13, 30 mm

$ 11.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-W797A

Rexel Part # 55341

UPC 66207365066

UNSPSC 39122216

Color Yellow

Family / Style 800H

IP/NEMA Rating 4

Material Plastic

Size 30 mm

Type Legend Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch