Brady 44106 "208 Volt" Repositional Vinyl Voltage Marker, BLK on ORA

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    44106
  • Rexel Part Number:

    226457
  • UPC:

    754473441067

08 Volts" Conduit & Voltage Marker, Dimensions: 2-1/4" x 9", Color: Black on Orange, Material: Repositionable Vinyl Cloth, Quantity: 1 Card.

$ 3.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # 44106

Rexel Part # 226457

UPC 754473441067

UNSPSC 39131504

Color Orange

Length 9 in

Product Width 2 1/4 in

Type Label

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch