Brady 44110 2-1/4"x9" Vinyl Cloth 240 Voltage Marker, Black on Orange

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    44110
  • Rexel Part Number:

    385299
  • UPC:

    754473441104

240 Volt Conduit & Voltage Marker, Dimensions: 2-1/4" x 9", Style: A, Material: Repositional Vinyl Cloth, Color: Black on Orange, Quantity: 1 Card.

$ 3.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # 44110

Rexel Part # 385299

UPC 754473441104

UNSPSC 39131504

Color Orange

Length 9 in

Material Vinyl

Product Width 2 1/4 in

Type Label

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch