Brady 44204 Conduit & Voltage Marker

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    44204
  • Rexel Part Number:

    81565
  • UPC:

    754473442040

Voltage and Conduit Marker Cards, "120 Volts", Repositionable Vinyl Cloth, Dimensions: 1-1/8" x 4-1/8", Each card included 4 stickers.

$ 3.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # 44204

Rexel Part # 81565

UPC 754473442040

UNSPSC 39131504

Color Orange

Length 4 1/8 in

Material Vinyl

Product Width 1 1/8 in

Type Label

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch