Brady 44259 Conduit & Voltage Marker

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    44259
  • Rexel Part Number:

    272577
  • UPC:

    754473442590

Voltage and Conduit Marker Cards, "120/208 Volts", Repositionalbe Vinyl Cloth, Dimensions: 1-1/8" x 4-1/8", Includes: 4/Card.

$ 3.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # 44259

Rexel Part # 272577

UPC 754473442590

UNSPSC 39131504

Color Orange

Length 4 1/8 in

Material Vinyl

Product Width 1 1/8 in

Type Label

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch