Ideal 44-299 Conduit & Voltage Marker

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    44-299
  • Rexel Part Number:

    204180
  • UPC:

    783250442997

Voltage and Conduit Marker Cards, "277/480 Volts", Dimensions: 1-1/8" x 4-1/2", Color: Black on Orange

$ 401.59 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 44-299

Rexel Part # 204180

UPC 783250442997

UNSPSC 39131507

Color Orange

Length 4 1/2 in

Material Vinyl

Product Width 1 1/8 in

Type Label

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch