Ideal 44-364 Conduit & Voltage Marker

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    44-364
  • Rexel Part Number:

    8186
  • UPC:

    783250443642

Voltage and Conduit Marker Cards, "480 Volts", Dimensions: 1-1/8" x 4-1/2", Color: Black on Orange, Includes: 4/Card

$ 309.68 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 44-364

Rexel Part # 8186

UPC 783250443642

UNSPSC 39131507

Color Orange

Length 4 1/2 in

Material Vinyl

Product Width 1 1/8 in

Type Label

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch