Panduit PCV-12470AY Voltage Marker, 12470 VOLTS, Orange/Black

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PCV-12470AY
  • Rexel Part Number:

    159112
  • UPC:

    07498342517

Voltage Marker, Legend: "12470 Volts", Color: Orange/Black, Dimensions: 9 inch Wide x 2.25 inch Height

$ 199.09 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 5

Mfr / Brand Panduit

Mfr Part # PCV-12470AY

Rexel Part # 159112

UPC 07498342517

UNSPSC 55121731

Color Orange

Length 9 in

Product Width 2 1/4 in

Type Label

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch