Panduit PCV-240BY Voltage Marker, Vinyl, 240V

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PCV-240BY
  • Rexel Part Number:

    73567
  • UPC:

    074983428151

Voltage marker, 4.5" W x 1.13" H, '240 Volts' (legend), polyester, black/orange, 4/card.

$ 230.77 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 5

Mfr / Brand Panduit

Mfr Part # PCV-240BY

Rexel Part # 73567

UPC 074983428151

UNSPSC 39131504

Color Orange

Length 4 1/2 in

Material Vinyl

Product Width 1.130 in

Type Label

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch