Panduit PCV-480BY Voltage Marker, Vinyl, 480V

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PCV-480BY
  • Rexel Part Number:

    73137
  • UPC:

    074983429967

Voltage marker, 4.5" W x 1.13" H, '480 Volts' (legend), vinyl, black/orange, 4/card, 5 cards/package.

$ 199.09 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # PCV-480BY

Rexel Part # 73137

UPC 074983429967

UNSPSC 39131504

Color Orange

Length 4 1/2 in

Material Vinyl

Product Width 1.130 in

Type Label

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch