Extech DV40 AC Voltage Detector / Infrared Thermometer, LCD

  • Mfr/Brand Name:

    Extech
  • Mfr Number:

    DV40
  • Rexel Part Number:

    178885
  • UPC:

    79395040240

AC Voltage Detector / Infared Thermometer, LCD, Non-Contact, Volt Range: 50 to 1000 Volt AC, Built-In Infared Thermometer, Temperature Range: -30 to 230°C, Complete with Three LR44 Batteries.

$ 42.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Extech

Mfr Part # DV40

Rexel Part # 178885

UPC 79395040240

UNSPSC 39121601

Range -30 - 230°C

Type AC Voltage Detector

Volts AC 1000

Volts AC Range 50 -1000

Place your Will Call order by clicking the cart button next to the appropriate Branch