Milwaukee 2206-20 Fork Multimeter w/ Temp & Capacitance

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    2206-20
  • Rexel Part Number:

    234811
  • UPC:

    045242173747

Fork Meter, Multimeter, Maximum Rating: 200A AC & 1000V AC/DC, Features: 0.63" Jaw Opening, True-RMS, LED Work Light, Resistance, Continuity, Amperage, Voltage, Temperature, Capacitance, & Lo-Z Function, Includes: Test Leads, (2) AA Batteries, Thermocoup

$ 129.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 2206-20

Rexel Part # 234811

UPC 045242173747

UNSPSC 41113637

Type Fork Meter

Volts AC 1000

Volts DC 1000

Milwaukee 2206-20 Fork Multimeter w/ Temp & Capacitance is rated 4.7 out of 5 by 3.
Rated 4 out of 5 by from Great Meter I use this meter everyday servicing HVAC equipment. Very fast readings.
Date published: 2013-11-01
Rated 5 out of 5 by from execellentqualityvalue for money this ism one of the best around it works fine on all scales a very compact portable unit
Date published: 2015-03-22
Rated 5 out of 5 by from love it As a hvac technician I wouldn't have any other meter!
Date published: 2016-02-05
  • y_2017, m_1, d_23, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_234811, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch