Milwaukee 2236-20 600A AC & 600V AC/DC Fork Multimeter

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    2236-20
  • Rexel Part Number:

    331995
  • UPC:

    045242173761

Fork Meter, Multimeter, Maximum Rating: 600A AC & 600V AC/DC, Features: 1.3" Jaw Opening, True-RMS, LED Work Light, Resistance, Continuity, Amperage, Voltage, Temperature, Capacitance, & Lo-Z Function, Includes: Test Leads, (2) AA Batteries, Thermocouple

$ 229.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 2236-20

Rexel Part # 331995

UPC 045242173761

UNSPSC 41113630

Type Fork Meter

Volts AC 600

Volts DC 600

Milwaukee 2236-20 600A AC & 600V AC/DC Fork Multimeter is rated 1.0 out of 5 by 2.
Rated 1 out of 5 by from Shop elsewhere There are much cheaper meters that operate much better than this one does. The thermometer function is 7 degrees off right out of the blisterpack. AC amps read high. Build quality is not great. Mine flickers as if the battery is dying pretty much at random intervals. Simple features like having a place to lock down your leads so you can hold your meter and test at the same time. The only thing good about this meter is the screen. Nothing about this meter justifies its price. After 3 months of use I gave up on this meter. Sits on the shelf now.
Date published: 2013-04-22
Rated 1 out of 5 by from Disappointing at best I decided to purchase this product for work in HVAC field due to the features offered by the meter. Unfortunately the meter couldn't perform the basic functions required of it. The meter would read .4 Amps when nowhere near a power source and wouldn't read amperage when clamped around a current drawing wire. Meter would read .4 volts when not near a circuit. The meter also wouldn't read voltage with the leads connected. Temperature function would always read 67-69 degrees fahrenheit regardless of ambient temperature. Thinking these problems were due to a defective meter, another meter was supplied by the retailer. The second meter performed worse than the original, claiming 1 Amp was being drawn when nowhere near a current carrying device. Very disappointed.
Date published: 2014-01-21
  • y_2017, m_2, d_25, h_11
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_331995, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch