Lithonia Lighting 2RT514T5MVOLTGEB115LP835PWS1836 Volumetric Recessed Fixture, 2', 2-Lamp, T5, 120/277V, 14W

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    2RT514T5MVOLTGEB115LP835PWS1836
  • Rexel Part Number:

    98873
  • UPC:

Volumetric Recessed Fixture, 2 ft, 2-Lamp, T5, 120/277 Volt, 14 Watt, 1.15 Ballast Factor, 3500K, 6' prewire, 3/8" diameter, 18-gauge, 3-wire

$ 173.02 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # 2RT514T5MVOLTGEB115LP835PWS1836

Rexel Part # 98873

UPC

UNSPSC 39111524

Length 24 in

Type 2-Lamp

Volts AC 120

Wattage 14

Place your Will Call order by clicking the cart button next to the appropriate Branch