Dottie TEKF7716 Self Drilling Screw, Phillips Wafer Head, 7/16", Black Oxide Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    TEKF7716
  • Rexel Part Number:

    711008
  • UPC:

    781002595236

Self Drilling Screw, Phillips Wafer Head, Size: #7 x 7/16". Bit Size: #2. Black Oxide Steel. Package Quantity: 100. *Dottie Part # 59523.*

$ 13.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # TEKF7716

Rexel Part # 711008

UPC 781002595236

UNSPSC 31161528

Diameter # 7

Drive Phillips

Length 7/16 in

Material Steel

Screw Head Wafer

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch