Dottie TEKW8114 Self-Drilling Screw, Philips Wafer Head, 8 x 1-1/4", Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    TEKW8114
  • Rexel Part Number:

    517470
  • UPC:

    78100217785

Self Drilling Screw, Phillips Wafer Head, Size: #8 x 1-1/4". Bit Size: #2. Zinc Plated Steel. Package Quantity: 100

$ 12.82 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # TEKW8114

Rexel Part # 517470

UPC 78100217785

UNSPSC 31161528

Diameter # 8

Drive Phillips

Length 1 1/4 in

Material Steel

Screw Head Wafer

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch