Erico Caddy SMS8 Self-Drill Screw, Wafer Head, Phillips, 8 x 1/2"

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    SMS8
  • Rexel Part Number:

    19259
  • UPC:

    782856304708

Self Drilling Screw, Phillips Wafer Head, Size: #8 x 1/2". Bit Size: #2. Zinc Plated Steel. Package Quantity: 1000.

$ 5.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1,000

Mfr / Brand Erico Caddy

Mfr Part # SMS8

Rexel Part # 19259

UPC 782856304708

UNSPSC 31161502

Diameter #8

Drive Phillips

Length 1/2 in

Material Steel

Screw Head Wafer

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch