Cadet CC (CC10) ComPak Series Wall Can

  • Mfr/Brand Name:

    Cadet
  • Mfr Number:

    CC (CC10)
  • Rexel Part Number:

    686990
  • UPC:

    027418670601

ComPak Wall Can, Dimensions: 7.875" x 11.5" x 4". Compatible with: Cadet's ComPak Series In-Wall Fan Heater, Color: Black. (These are priced per can.) *Cadet Part # 67060*

$ 17.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cadet

Mfr Part # CC (CC10)

Rexel Part # 686990

UPC 027418670601

UNSPSC 40101819

Color Black

Type Can

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch