Cadet NLWC NLW Wall Can

  • Mfr/Brand Name:

    Cadet
  • Mfr Number:

    NLWC
  • Rexel Part Number:

    23667
  • UPC:

    027418792143

NLW Wall Can, Recess Mount, Dimensions: 15" x 19.125" x 4". Compatible with: Cadet NLW Series Heaters, Color: Black. *Cadet Part # 79214*

$ 87.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cadet

Mfr Part # NLWC

Rexel Part # 23667

UPC 027418792143

UNSPSC 40101819

Color Black

Type Can

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch