Cadet RBFC RBF Wall Can

  • Mfr/Brand Name:

    Cadet
  • Mfr Number:

    RBFC
  • Rexel Part Number:

    640077
  • UPC:

    027418792433

RBF Heater Wall Can, Flush Mount, Dimensions: 10.125" x 18" x 3.875". Compatible with: Cadet RBF-101 Heater, Color: Black. *Cadet Part # 79243*

$ 69.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cadet

Mfr Part # RBFC

Rexel Part # 640077

UPC 027418792433

UNSPSC 40100000

Color Black

Type Can

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch