Edwards 1887A Analog Wall Clock, 12" Face, Gray

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    1887A
  • Rexel Part Number:

    205948
  • UPC:

    782640271728

Analog Wall Clock, 12 inch Face, Color: Gray, Battery: 1.5 Volts DC "C" Size Alakaline

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 1887A

Rexel Part # 205948

UPC 782640271728

UNSPSC 46171603

Color Gray

Diameter 12 in

Mounting Surface

Type Clock

Volts AC 1.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch