Square D WMB361362 Transformer, Dry Type, Mounting Brackets, for #17 Enclosure

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    WMB361362
  • Rexel Part Number:

    200043
  • UPC:

    78590175356

Transformer, Dry Type, Mounting Brackets, for #17 Enclosure

$ 663.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # WMB361362

Rexel Part # 200043

UPC 78590175356

UNSPSC 39121001

Family / Style WMB

Material Steel

Mounting Wall

Type Transformer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch