Hoffman DBL242412G Type 1, Wall Mount Enclosure

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    DBL242412G
  • Rexel Part Number:

    362343
  • UPC:

    783510143732

One Door, Wall-Mount, Type 1, Enclosure, Size/Dims: 24.00x24.00x12.00, Material/Finish: Steel/Gray.

$ 581.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # DBL242412G

Rexel Part # 362343

UPC 783510143732

UNSPSC 43223306

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 12 in

Product Height 24 in

Product Width 24 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch