Cooper B-Line 1084-12CHC Wall Mount Enclosure, NEMA 12/13, Continuous Hinge, 10" x 8" x 4"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    1084-12CHC
  • Rexel Part Number:

    368399
  • UPC:

    782051750607

Wall Mount Enclosure, NEMA 12/13, Continuous Hinge, 10 Inch x 8 Inch x 4 Inch, Steel/Gray Powder Coat

$ 154.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 1084-12CHC

Rexel Part # 368399

UPC 782051750607

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 4 in

Product Height 10 in

Product Width 8 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch