Cooper B-Line 12126-12SC Wall Mount Enclosure, 12" x 12" x 6"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    12126-12SC
  • Rexel Part Number:

    402315
  • UPC:

    782051200201

Wall Mount Enclosure, NEMA 12/13, Screw Cover , 12 Inch x 12 Inch x 6 Inch, Steel/Gray Powder Coat

$ 250.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 12126-12SC

Rexel Part # 402315

UPC 782051200201

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch