Cooper B-Line 242410-12 Wall Mount Enclosure, 24" x 24" x10"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    242410-12
  • Rexel Part Number:

    249973
  • UPC:

    782051803204

Wall Mount Enclosure, NEMA 12/13, Continuous Hinge, 24 Inch x 24 Inch x 10 Inch, Steel/Gray Powder Coat

$ 910.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 242410-12

Rexel Part # 249973

UPC 782051803204

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 10 in

Product Height 24 in

Product Width 24 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch