Cooper B-Line 24246-12 Wall Mount Enclosure, NEMA 12/13, Continuous Hinge, 24" x 24" x 6"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    24246-12
  • Rexel Part Number:

    299891
  • UPC:

    782051800500

Wall Mount Enclosure, NEMA 12/13, Continuous Hinge, 24 Inch x 24 Inch x 6 Inch, Steel/Gray Powder Coat

$ 815.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 24246-12

Rexel Part # 299891

UPC 782051800500

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 24 in

Product Width 24 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch