Cooper B-Line 30248-12 Wall Mount Enclosure, 30" x 24" x 8"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    30248-12
  • Rexel Part Number:

    251169
  • UPC:

    782051801705

Wall Mount Enclosure, NEMA 12/13, Continuous Hinge, 30 Inch x 24 Inch x 8 Inch, Steel/Gray Powder Coat

$ 996.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 30248-12

Rexel Part # 251169

UPC 782051801705

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 30 in

Product Width 24 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch