Cooper B-Line 363010-12 Wall Mount Enclosure, 36" x 30" x 10"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    363010-12
  • Rexel Part Number:

    249987
  • UPC:

    782051803600

Wall Mount Enclosure, NEMA 12/13, Continuous Hinge, 36 Inch x 30 Inch x 10 Inch, Steel/Gray Powder Coat

$ 1,299.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 363010-12

Rexel Part # 249987

UPC 782051803600

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 10 in

Product Height 36 in

Product Width 30 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch