Cooper B-Line 36308-12 Wall Mount Enclosure, 36" x 30" x 8"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    36308-12
  • Rexel Part Number:

    250077
  • UPC:

    782051801903

Wall Mount Enclosure, NEMA 12/13, Continuous Hinge, 36 Inch x 30 Inch x 8 Inch, Steel/Gray Powder Coat

$ 1,231.70 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 36308-12

Rexel Part # 250077

UPC 782051801903

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 36 in

Product Width 30 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch