Hubbell-Wiegmann N12242408 Enclosure, NEMA 12, Continuous Hinge, 24 x 24 x 8", Steel

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    N12242408
  • Rexel Part Number:

    273016
  • UPC:

    78672534330

Enclosure, NEMA 12, Continuous Hinge With Clamps, 24 x 20 x 8 Inch, Steel/Gray

$ 723.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # N12242408

Rexel Part # 273016

UPC 78672534330

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 8 in

Product Height 24 in

Product Width 20 in

Size 24 x 20 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch