Hoffman A161208LP Wall Mount Enclosure, NEMA 12/13, 16" x 12" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A161208LP
  • Rexel Part Number:

    51774
  • UPC:

    783510281403

Junction Box, Wall-Mount, Type 12/13, Size/Dims: 16.00x12.00x8.00, Material/Finish: Steel/Gray.

$ 419.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A161208LP

Rexel Part # 51774

UPC 783510281403

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 16 in

Product Width 12 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch