Hoffman A201208LP Type 12/13, Wall Mount Enclosure

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A201208LP
  • Rexel Part Number:

    53328
  • UPC:

    783510278601

Wall-Mount, Type 12/13, Enclosure, Size/Dims: 20.00x12.00x8.00, Material/Finish: Steel/Gray.

$ 460.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A201208LP

Rexel Part # 53328

UPC 783510278601

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 20 in

Product Width 12 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch