Hoffman A202406LP Wall Mount Enclosure, NEMA 12/13, 20" x 24" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A202406LP
  • Rexel Part Number:

    51935
  • UPC:

    783510280505

Wall Mount Enclosure, NEMA 12/13, 20 Inch x 24 Inch x 6 Inch, Steel/Gray Powder Coat

$ 549.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A202406LP

Rexel Part # 51935

UPC 783510280505

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 20 in

Product Width 24 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch