Hoffman A241208LP Wall Mount Enclosure, NEMA 12/13, 24" x 12" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A241208LP
  • Rexel Part Number:

    54491
  • UPC:

    783510281908

Enclosure, Wall-Mount, Type 12/13, Size: 24 x 12 x 8 Inch, Steel/Gray

$ 488.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A241208LP

Rexel Part # 54491

UPC 783510281908

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 24 in

Product Width 12 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch