Hoffman A241606LP Enclosure, Wall-Mount, Type 12/13, Size: 24" x 16" x 6", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A241606LP
  • Rexel Part Number:

    53261
  • UPC:

    783510278908

Enclosure, Wall-Mount, Type 12/13, Size: 24 x 16 x 6 Inch, Steel/Gray

$ 506.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A241606LP

Rexel Part # 53261

UPC 783510278908

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 24 in

Product Width 16 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch