Hoffman A241608LP Enclosure, Wall-Mount, NEMA 12/13, 24" x 16" x 8", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A241608LP
  • Rexel Part Number:

    53239
  • UPC:

    783510279004

Wall Mount, Type 12/13, Enclosure, Size/Dims: 24" x 16" x 8", Material/Finish: Steel/Gray

$ 520.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A241608LP

Rexel Part # 53239

UPC 783510279004

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 24 in

Product Width 16 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch