Hoffman A242006LP Enclosure, Wall-Mount, NEMA 12/13, 24" x 20" x 6", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A242006LP
  • Rexel Part Number:

    51895
  • UPC:

    783510280703

Wall-Mount, Type 12/13, Enclosure, Size/Dims: 24.00x20.00x6.00, Material/Finish: Steel/Gray.

$ 534.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A242006LP

Rexel Part # 51895

UPC 783510280703

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 24 in

Product Width 20 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch