Hoffman A242410LP Wall Mount Enclosure, NEMA 12/13, 24" x 24" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A242410LP
  • Rexel Part Number:

    53510
  • UPC:

    783510284008

Wall-Mount, Type 12/13, Enclosure, Size/Dims: 24.00x24.00x10.00, Material/Finish: Steel/Gray.

$ 530.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A242410LP

Rexel Part # 53510

UPC 783510284008

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 10 in

Product Height 24 in

Product Width 24 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch