Hoffman A243008LP Wall Mount Enclosure, NEMA 12/13, 24" x 30" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A243008LP
  • Rexel Part Number:

    54433
  • UPC:

    783510282202

Wall-Mount, Type 12/13, Enclosure, Size/Dims: 24.00x30.00x8.00, Material/Finish: Steel/Gray.

$ 676.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A243008LP

Rexel Part # 54433

UPC 783510282202

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 24 in

Product Width 30 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch