Hoffman A302006LP Type 12/13, Wall Mount Enclosure, 30" x 20" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A302006LP
  • Rexel Part Number:

    51851
  • UPC:

    783510280901

Wall-Mount, Type 12/13, Enclosure, Size/Dims: 30" x 20" x 6", Material/Finish: Steel/Gray

$ 605.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A302006LP

Rexel Part # 51851

UPC 783510280901

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 30 in

Product Width 20 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch