Hoffman A302008LP Wall Mount Enclosure, NEMA 12/13, 30" x 20" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A302008LP
  • Rexel Part Number:

    54414
  • UPC:

    783510282301

Wall-Mount, Type 12/13, Enclosure, Size/Dims: 30.00x20.00x8.00, Material/Finish: Steel/Gray.

$ 641.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A302008LP

Rexel Part # 54414

UPC 783510282301

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 30 in

Product Width 20 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch