Hoffman A302010LP Wall Mount Enclosure, NEMA 12/13, 30" x 20" x 10", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A302010LP
  • Rexel Part Number:

    53487
  • UPC:

    783510284107

Wall Mount Enclosure, NEMA 12/13, 30 Inch x 20 Inch x 10 Inch, Steel/Gray Powder Coat

$ 677.62 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A302010LP

Rexel Part # 53487

UPC 783510284107

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 10 in

Product Height 30 in

Product Width 20 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch