Hoffman A302408LP Wall Mount Enclosure, NEMA 12/13, 30" x 24" x 8", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A302408LP
  • Rexel Part Number:

    54394
  • UPC:

    783510282400

Wall-Mount, Type 12/13, Enclosure, Size/Dims: 30.00x24.00x8.00, Material/Finish: Steel/Gray.

$ 676.57 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A302408LP

Rexel Part # 54394

UPC 783510282400

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 30 in

Product Width 24 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch