Hoffman A302424LP Type 12/13, Wall Mount Enclosure, 30" x 24" x 24"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A302424LP
  • Rexel Part Number:

    53367
  • UPC:

    783510278403

Wall-Mount, Type 12/13, Enclosure, Size/Dims: 30" x 24" x 24", Material/Finish: Steel/Gray

$ 1,010.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A302424LP

Rexel Part # 53367

UPC 783510278403

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 24 in

Product Height 30 in

Product Width 24 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch