Hoffman A303008LP Wall Mount Enclosure, NEMA 12/13, 30" x 30" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A303008LP
  • Rexel Part Number:

    53196
  • UPC:

    783510279202

Wall-Mount, Type 12/13, Enclosure, Size/Dims: 30.00x30.00x8.00, Material/Finish: Steel/Gray.

$ 756.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A303008LP

Rexel Part # 53196

UPC 783510279202

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 30 in

Product Width 30 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch