Hoffman A362412LP Wall Mount Enclosure, NEMA 12/13, 36" x 24" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A362412LP
  • Rexel Part Number:

    53302
  • UPC:

    783510278700

Wall-Mount, Type 12/13, Enclosure, Size/Dims: 36.00x24.00x12.00, Material/Finish: Steel/Gray.

$ 828.04 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A362412LP

Rexel Part # 53302

UPC 783510278700

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 36 in

Product Width 24 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch